Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Set, Range 0.790 to 1.580"

  • Mfr # 06130223

  • Zoro # G3066152


product price: $7,029.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Spindle Material
Hardened Steel
Standards
DIN 863 T4 (C1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130223
Zoro #
G3066152
UPC #
622419275338
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Maximum Measuring Depth
5.9 in
Depth Measurement - Maximum
5.9 in

Details

Item
Digital 3-Point Inside Micrometer Set
Range
0.79 in to 1.58 in
Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Spindle Material
Hardened Steel
Standards
DIN 863 T4 (C1)
Number of Gauges
4
Anvil
Curved
Rod Type
Adjustable
Movement of Screw
1 in
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
Yes
Includes
Extension, User Manual
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Anvil Material
Hardened Steel
Spindle
Helicoidal
Thimble Type
Ratchet
Inside Micrometer Type
3-Point Inside Micrometer
Included Certification
Certificate of Inspection, Declaration of Conformity
Coolant Resistant
No
Includes Battery
Yes
Maximum Measurement - Inch
1.58 in
Minimum Measurement - Inch
0.79 in
Functions
Furnished Micrometer Bore Gage, Self-Centering Contacts
Included Ranges
20 mm to 25 mm, 25 mm to 30 mm, 30 mm to 35 mm, 35 mm to 40 mm
IP Rating
IP54
Accuracy
+/-0.00016 in
Case Included
Yes
Minimum Measurement - mm
20 mm
Operation Type
Digital
Data Output Type
Cabled
Display Type
LCD
Contact Point Shape
Curved
Number of Micrometers
4
Contact Point Material
Steel
Maximum Measurement - mm
40 mm
Inches Measured - Minimum
0.79 in
Millimeters Measured - Maximum
40 mm
Inches Measured - Maximum
1.58 in
Millimeters Measured - Minimum
20 mm

Description

Micrometer Set,Range 0.790 to 1.580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.