Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Set, Range 1.580 to 2.760"

  • Mfr # 06130224

  • Zoro # G3066301


product price: $11,838.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Rod Type
Adjustable
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06130224
Zoro #
G3066301
UPC #
622419275345
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Maximum Measuring Depth
5.9 in
Depth Measurement - Maximum
5.9 in

Details

Item
Digital 3-Point Inside Micrometer Set
Range
1.58 in to 2.76 in
Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Rod Type
Adjustable
Features
Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
Number of Measuring Rods
0
Rotating Spindle (Yes/No)
Yes
Spindle Material
Hardened Steel
Standards
DIN 863 T4 (C1)
Number of Gauges
3
Movement of Screw
1 in
Anvil
Curved
Spindle
Helicoidal
Includes
Extension, User Manual
Anvil Material
Hardened Steel
Thimble Type
Ratchet
Maximum Measurement - Inch
2.76 in
Display Type
LCD
Contact Point Material
Steel
Minimum Measurement - mm
40 mm
Operation Type
Digital
Coolant Resistant
No
Included Certification
Certificate of Inspection, Declaration of Conformity
Number of Micrometers
3
Inside Micrometer Type
3-Point Inside Micrometer
Functions
Furnished Micrometer Bore Gage, Self-Centering Contacts
Contact Point Shape
Curved
Maximum Measurement - mm
70 mm
Data Output Type
Cabled
IP Rating
IP54
Case Included
Yes
Included Ranges
40 mm to 50 mm, 50 mm to 60 mm, 60 mm to 70 mm 70 mm to 80 mm, 80 mm to 90 mm, 90 mm to 100 mm
Minimum Measurement - Inch
1.58 in
Includes Battery
Yes
Accuracy
+/-0.00024 in
Millimeters Measured - Minimum
40 mm
Millimeters Measured - Maximum
70 mm
Inches Measured - Maximum
2.76 in
Inches Measured - Minimum
1.58 in

Description

Micrometer Set,Range 1.580 to 2.760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.