Zoro Homepage

Micrometer Set, Range 2.760 to 3.950"

  • Mfr # 06130224

  • Zoro # G6311991


product price: $12,229.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Ratchet
SPC Output
Yes
Rod Type
Adjustable
Includes
Extension, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06130224
Zoro #
G6311991
UPC #
622419275352
Country of Origin
Switzerland

Dimensions

Maximum Measuring Depth
3.5 in
Battery Size
CR2032
Depth Measurement - Maximum
3.5 in

Description

Micrometer Set,Range 2.760 to 3.950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.