Zoro Homepage

Micrometer Set, Range 4.000 to 5.000"

  • Mfr # 00882701

  • Zoro # G2546691


product price: $2,415.99
/ea
Free Shipping & Returns

Key Features

Range
4 in to 5 in
Resolution
0.0001 in
Thimble
Ratchet
SPC Output
No
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00882701
Zoro #
G2546691
UPC #
622419270111
Country of Origin
Switzerland

Details

Item
Mechanical 3-Point Inside Micrometer
Range
4 in to 5 in
Resolution
0.0001 in
Thimble
Ratchet
SPC Output
No
Number of Gauges
1
Anvil
Curved
Spindle Material
Hardened Steel
Rotating Spindle (Yes/No)
Yes
Movement of Screw
1 in
Includes
Measuring Report
Anvil Material
Hardened Steel
Spindle
Helicoidal
Features
Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact
Number of Measuring Rods
0
Standards
DIN 863 T4 (C1) / NF E 11-099
Rod Type
Adjustable
Thimble Type
Ratchet
Case Included
Yes
Operation Type
Mechanical
Inside Micrometer Type
3-Point Inside Micrometer
Number of Micrometers
1
Maximum Measurement - Inch
5 in
Contact Point Shape
Curved
Minimum Measurement - Inch
4 in
Contact Point Material
Steel
Included Certification
Declaration of Conformity
Inches Measured - Maximum
5 in
Inches Measured - Minimum
4 in

Description

Mechanical 3-Point Inside Micrometer, Range 4 in to 5 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact, Included Certification Declaration of Conformity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.