Zoro Homepage

Micrometer Set, Range 4.000 to 8.000"

  • Mfr # 00882700

  • Zoro # G9459750


product price: $12,789.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Thimble
Ratchet
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Standards
DIN 863 T4 (C1) / NF E 11-099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00882700
Zoro #
G9459750
UPC #
622419202181
Country of Origin
Switzerland

Description

Mechanical 3-Point Inside Micrometer, Range 4 in to 8 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.