Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Chuck Set, Range 0.01 to 0.1"

  • Mfr # 599-793

  • Zoro # G7452724


product price: $70.79
/ea

Key Features

Range (In.)
0.010 to 0.100
Handle
Steel
Finish
Chrome
Application
Holding Work Pieces
Range - Inch
0.010 to 0.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-793
Zoro #
G7452724
UPC #
622419464800
Country of Origin
United Kingdom

Details

Item
Pin Chuck Set
Range (In.)
0.010 to 0.100
Handle
Steel
Finish
Chrome
Application
Holding Work Pieces
Range - Inch
0.010 to 0.100
Product Type
Pin Chuck Set

Description

Pin Chuck Set, Finish Chrome, Range - Inch 0.010 to 0.100, Application Holding Work Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.