Probe Fixing Arm
Mfr # 599-1011-203
Zoro # G3014700
product price: $509.99
/ea
Free Shipping & Returns
Key Features
For Use With
Height Gauges
Features
Measurement Depths Up to 185 mm (L = 150 mm)
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Scriber Material
Carbide
Product Type
Probe Fixing Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-1011-203
Zoro #
G3014700
UPC #
-
Country of Origin
Switzerland
Details
Item
Probe Fixing Arm
For Use With
Height Gauges
Features
Measurement Depths Up to 185 mm (L = 150 mm)
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Scriber Material
Carbide
Product Type
Probe Fixing Arm
Description
Probe Fixing Arm, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.