Zoro Homepage

Probe Insert Set for MICRO/TESA-HITE, 9PC

  • Mfr # 07.60175

  • Zoro # G3014658


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Features
9 Pieces
Includes
(1) 0.9mm dia Insert, (1) 1.9mm dia Insert, (1) 2.9mm dia Insert, (1) Hardened Steel Cylindrical Pin for Depth Measurement, (1) Hardened Steel Pin for Grooves, (1) Insert Holder, (1) M3 to M2.5 Threaded Extension, (1) M3 to M3 Threaded Extension, (1) Measuring Insert with a Cone-Shaped Steel Face
For Use With
Height Gauges
Product Type
Probe Insert Set for MICRO-HITE/TESA-HITE Height Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07.60175
Zoro #
G3014658
UPC #
-
Country of Origin
Germany

Details

Item
Probe Insert Set for MICRO-HITE/TESA-HITE Height Gauges
Features
9 Pieces
Includes
(1) 0.9mm dia Insert, (1) 1.9mm dia Insert, (1) 2.9mm dia Insert, (1) Hardened Steel Cylindrical Pin for Depth Measurement, (1) Hardened Steel Pin for Grooves, (1) Insert Holder, (1) M3 to M2.5 Threaded Extension, (1) M3 to M3 Threaded Extension, (1) Measuring Insert with a Cone-Shaped Steel Face
For Use With
Height Gauges
Product Type
Probe Insert Set for MICRO-HITE/TESA-HITE Height Gauges

Description

Probe Insert Set for MICRO-HITE/TESA-HITE Height Gauges, For Use With Height Gauges, Includes (1) 0.9mm dia Insert, (1) 1.9mm dia Insert, (1) 2.9mm dia Insert, (1) Hardened Steel Cylindrical Pin for Depth Measurement, (1) Hardened Steel Pin for Grooves, (1) Insert Holder, (1) M3 to M2.5 Threaded Extension, (1) M3 to M3 Threaded Extension, (1) Measuring Insert with a Cone-Shaped Steel Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.