Replacement Point, For Carbide Scriber
Mfr # 599-777-1
Zoro # G8578787
product price: $16.29
/eaKey Features
Overall Length
1/4 in
Material
Carbide
For Use With Mfr. Model Number
599-777
Impact Rated
No
For Use With
Retractable Carbide Scriber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-777-1
Zoro #
G8578787
UPC #
622419445854
Country of Origin
United States
Dimensions
Overall Length
1/4 in
Details
Material
Carbide
For Use With Mfr. Model Number
599-777
Impact Rated
No
For Use With
Retractable Carbide Scriber
Item
Replacement Point
Product Type
Replacement Point
Handle Color
Silver
Handle Material
Aluminum
Tip Material
Carbide
Removable Tip
Removable Tip
Compatible Material
Steel
Non-Sparking
No
Handle Shape
Round
Magnetic Tip
Nonmagnetic
Threaded Tip
Threaded Tip
Number of Pieces
1
Handle Texture
Knurled
Features
Pen Style Handle with Pocket Clip
ESD-Safe
No
Tip Style
Retractable
Name
Scriber and Probe Points and Tips
Description
Replacement Point, For Use With Mfr. Model Number 599-777, Material Carbide, Overall Length 1/4 In., For Use With Retractable Carbide Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.