Zoro Homepage
This item is Discontinued.
Tesa Brown & Sharpe Rolling Mill Micrometer, Range 0-1 In 599-237-6-1

Rolling Mill Micrometer, Range 0-1 In (Discontinued)

  • Mfr # 599-237-6-1
  • Zoro # G8240504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-237-6-1
Zoro #
G8240504
UPC #
622419269436
Country of Origin
United States

Dimensions

Anvil Size
0.25 in
Spindle Size
0.250 in

Details

Item
Rolling Mill Micrometer
Resolution
0.0001 in
Range
0 to 1 in
Operation
Vernier
Features
6" Throat
Includes
Wrench
Spindle
Flat
Anvil
Spherical
Thimble
Fixed/Friction
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
Spindle Material
Carbide
Standards
GGG-C-105c
Anvil Material
Steel
SPC Output
No

Description

Rolling Mill Micrometer, Range 0 to 1 in, Resolution 0.0001 in, SPC Output No, Anvil Size 0.25 in, Anvil Material Steel, Includes Wrench, Lock Nut Type Lever, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Material Carbide, Spindle Size 0.250 in, Standards GGG-C-105c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.