Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, Steel, 6"

  • Mfr # 599-314-605

  • Zoro # G1151511


product price: $19.29
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Steel
Graduations
100ths, 10ths, 32nds, 64ths
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-314-605
Zoro #
G1151511
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Size
6 in
Length - SAE
6 in
Width - SAE
3/4 in

Details

Item
Rule
Material
Steel
Graduations
100ths, 10ths, 32nds, 64ths
Markings
Bull's Eye Graduations, Numbered Graduations
Graduation Type
Inch
Construction
Steel
Finish
Stainless Steel
System of Measurement
SAE
Graduation Marks
100ths, 10ths, 32nds, 64ths

Description

Rule, Graduation Marks 100ths, 10ths, 32nds, 64ths, Finish Stainless Steel, System of Measurement SAE, Length - SAE 6 in, Width - SAE 3/4 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.