Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, Steel, 6"

  • Mfr # 599-323-603

  • Zoro # G1150428


product price: $19.69
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
10ths, 32nds, 50ths, 64ths
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-323-603
Zoro #
G1150428
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Size
6 in

Details

Item
Ruler
Material
Steel
Graduations
10ths, 32nds, 50ths, 64ths
Construction
Steel
Graduation Type
Inch
Finish
Chrome
Markings
Bull's Eyes Graduation, Numbered Graduations

Description

Ruler, Finish Chrome, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.