Scriber, Point Type Carbide, 5-1/2" L
Mfr # 599-776
Zoro # G4851056
product price: $26.75
/eaKey Features
Point Type
Carbide
Magnet End
Yes
Overall Length (In.)
5 1/2 in
Handle Material
Aluminum
Handle
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-776
Zoro #
G4851056
UPC #
622419445830
Country of Origin
United States
Dimensions
Overall Length (In.)
5 1/2 in
Handle Dia. (In.)
19/64 in
Details
Item
Scriber
Point Type
Carbide
Magnet End
Yes
Handle Material
Aluminum
Handle
Aluminum
Finish
Aluminum
Tip Material
Steel
Threaded Points
No
Includes
Cap and Pocket Clip
Replaceable Tip
No
Description
Scriber, Handle Material Aluminum, Tip Material Steel, Finish Aluminum, Includes Cap and Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.