Sine Bar, Base 5 In L, 1 In H, 1 In W
Mfr # 598-291-500
Zoro # G6151013
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Width
1 in
Base Length (In.)
5 in
Overall Height
1 in
Construction
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
598-291-500
Zoro #
G6151013
UPC #
622419269863
Country of Origin
United States
Dimensions
Overall Length
5 in
Overall Width
1 in
Base Length (In.)
5 in
Overall Height
1 in
Overall Height (In.)
1 in
Details
Item
Sine Bar
Construction
Hardened Steel
Accuracy
0.002"
Application
Measures Angles in Machine Setups
Color
Steel
Features
1 in Wide Body
Material
Hardened Steel
Description
If you need to measure angles in machine setups, the TESA BROWN & SHARPE 598-291-500 Sine Bar is the tool for you. This sine bar measures 1 in wide and has a length of 5 in. With an accuracy between center.0003" and top parallel to bottom.002", this sine bar is highly accurate. The hardened steel construction makes it sturdy and durable, ensuring that it will last a long time. It also features a 1 in wide body and overall height of 1 in. The TESA BROWN & SHARPE Sine Bar is an essential measuring tool for your machine setups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.