Zoro Homepage

Swivel Support, 3/8 In D X 3 5/8 In L

  • Mfr # 599-7044

  • Zoro # G8441237


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Depth (In.)
0.75
Length (In.)
4
For Use With
Dial Test Indicators
Width (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7044
Zoro #
G8441237
UPC #
622419448596
Country of Origin
Switzerland

Dimensions

Depth (In.)
0.75
Length (In.)
4
Width (In.)
0.75
Height (In.)
0.75
Size
4 in x 0.75 in x 0.75 in
For Indicator Stem Size
3/8 in

Details

Item
Swivel Support
Type
Precision
For Use With
Dial Test Indicators
Application
3/8 in dia X 3 5/8 in Long
Includes Dovetail Mount Attachments
Yes
Compatible with Manufacturer Model No.
All TESA Brown & Sharpe BESTEST dial test indicators
Includes Fine Adjustment
Yes
Product Type
Swivel Support

Description

Swivel Support, Compatible with Brand and Series Bestest Dial Test Indicators, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 4 in x 0.75 in x 0.75 in, Includes Dovetail Mount Attachments Yes, Includes Fine Adjustment Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.