Zoro Homepage

Toolmakers Vise, 5.125" L x 3.5" W

  • Mfr # 599-752-3

  • Zoro # G6184805


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.5
Depth (In.)
2.125
Application
1-15/16 in Capacity, Fitting and Laying Out Work On Surface Plates
Height (In.)
2.13
Length (In.)
5.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-752-3
Zoro #
G6184805
UPC #
622419518527
Country of Origin
United States

Dimensions

Width (In.)
3.5
Depth (In.)
2.125
Height (In.)
2.13
Length (In.)
5.125

Details

Item
Toolmakers Vise
Application
1-15/16 in Capacity, Fitting and Laying Out Work On Surface Plates
Type
Precision
Product Type
Toolmakers Vise

Description

Toolmakers Vise, Application 1-15/16 in Capacity, Fitting and Laying Out Work On Surface Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.