V Blocks, 1-5/8" L x 1-1/4" W x 1-1/4" H
Mfr # 599-750-1
Zoro # G8020467
product price: $439.94
/ea
Free Shipping & Returns
Key Features
Material
Steel
Capacity (In.)
1
Height (In.)
1-1/4
Width (In.)
1-1/4
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-750-1
Zoro #
G8020467
UPC #
622419445342
Country of Origin
United States
Dimensions
Height (In.)
1-1/4
Width (In.)
1-1/4
Length (In.)
1-5/8
Details
Item
V-Block
Material
Steel
Capacity (In.)
1
Shape
Rectangular
Accuracy (In.)
+/-0.0003
Description
V-Block, Material Steel, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.