Zoro Homepage

V Blocks, 2" L x 1-1/2" W x 1-1/2" H

  • Mfr # 599-749

  • Zoro # G8208505


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height (In.)
1-1/2
Width (In.)
1-1/2
Shape
Rectangular
Capacity (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-749
Zoro #
G8208505
UPC #
622419445328
Country of Origin
United States

Dimensions

Height (In.)
1-1/2
Width (In.)
1-1/2
Length (In.)
2

Details

Item
V-Block
Material
Steel
Shape
Rectangular
Capacity (In.)
1-1/2
Accuracy (In.)
+/-0.0002

Description

V-Block, Material Steel, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.