Zoro Homepage

ElectricalTape, Blk, 16-3/8ydL, 3/4inW, PK16

  • Mfr # 51608

  • Zoro # G915289702


product price: $60.79
/pk 16, $3.80/ea

Key Features

Tape Color
Black
Series
51608
Tape Thickness
11 mil
Tape Tensile Strength
3.54 lb/in
Imperial Tape Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51608
Zoro #
G915289702
UPC #
888519444559
Country of Origin
Germany

Dimensions

Tape Thickness
11 mil
Imperial Tape Width
3/4 in
Imperial Tape Length
49 1/4 ft
Metric Tape Width
19 mm
Metric Tape Length
15 m

Details

Tape Color
Black
Series
51608
Item
Insulating Electrical Tape
Tape Tensile Strength
3.54 lb/in
Tape Sub-Type
Abrasion-Resistant
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Elongation
20 %
Adhesive Properties
Aggressive Adhesive
Tape Backing Material
Polyethylene Coated Cloth
Tape Backing Construction
Fleece
Tape Brand
Tesa
Maximum Tape Performance Temperature
221 Degrees F
Tape Adhesive Material
Rubber
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided
Tape Properties
Noise Damping
Adhesion to Steel
56.6 oz/in

Description

Electrical Tape, Abrasion-Resistant, Polyethylene Coated Cloth, Tape Adhesive Material Rubber, 3/4 in, 16 3/8 yd, 11 mil, Tesa, Series 51608, Black, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Continuous Roll, Single-Sided, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.