Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Blk, 27-3/8 yd L, 3/4 in W, PK16

  • Mfr # 51036

  • Zoro # G315289685


product price: $69.99
/pk 16, $4.37/ea

Key Features

Tape Color
Black
Series
51036
Tape Thickness
10.2 mil
Tape Tensile Strength
157 lb/in
Tape Sub-Type
Abrasion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51036
Zoro #
G315289685
UPC #
888519444542
Country of Origin
United States

Dimensions

Tape Thickness
10.2 mil
Imperial Tape Width
3/4 in
Metric Tape Length
25 m
Imperial Tape Length
82 ft
Metric Tape Width
19 mm

Details

Tape Color
Black
Series
51036
Item
Insulating Electrical Tape
Tape Tensile Strength
157 lb/in
Tape Sub-Type
Abrasion-Resistant
Adhesion to Steel
27.4 oz/in
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-40 Degrees F
Elongation
40 %
Tape Backing Construction
Cloth
Tape Brand
Tesa
Tape Backing Material
Polyethylene Coated Cloth
Maximum Tape Performance Temperature
302 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant

Description

Electrical Tape, Abrasion-Resistant, Polyethylene Coated Cloth, Tape Adhesive Material Acrylic, 3/4 in, 27 3/8 yd, 10.2 mil, Tesa, Series 51036, Black, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Continuous Roll, Single-Sided, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.