AC-W02 Portable Tire Inflator with 20V 4.0 Ah Battery
- Mfr # AC-W02US
- Zoro # G025019190
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-W02US
- Zoro #
- G025019190
- UPC #
- 850081443223
- Country of Origin
- China
Description
The Teslong AC-W02 Dual-Cylinder Portable Tire Inflator combines high-pressure tire inflation, high-volume air handling, emergency lighting, and portable charging in one cordless system. Designed for roadside assistance, routine tire maintenance, outdoor recreation, and household use, it supports cars, SUVs, light-duty trucks, motorcycles, bicycles, sports equipment, air mattresses, pool floats, kayaks, and more. Its 120-watt compressor uses dual 22 mm cylinders to deliver up to 40 L/min of free airflow and a maximum pressure of 150 PSI. As a reference, it can raise a 225/65R17 tire from 30 to 35 PSI in approximately one minute. The inflator is recommended for vehicles weighing up to 6,170 pounds and tires up to 315/70R17. Set the desired pressure using the sunlight-readable digital display, and the inflator automatically stops when the target is reached. Preset modes for cars, motorcycles, bicycles, and balls simplify operation, while a custom setting handles additional applications. Users can select PSI, BAR, kPa, or kg/cm2, and setting memory recalls the previous configuration. A detachable high-volume pump provides airflow up to 270 L/min for quickly inflating tents, air beds, pool toys, and other large inflatables. Reverse operation also deflates items and compresses vacuum-storage bags. The removable 20V 4.0 Ah battery delivers extended runtime and works with Teslong’s compatible 20V tools. Its bidirectional 45W USB-C port supports fast charging and allows the battery to power compatible phones, tablets, and other USB-C devices. White work lighting and a red emergency warning mode improve visibility during roadside stops or power outages. The AC-W02 provides extended battery capacity and versatile inflation performance for drivers, campers, cyclists, homeowners, and outdoor enthusiasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.