Portable Tire Inflator with 20V 2.0 Ah Battery
- Mfr # AC-W01
- Zoro # G625019194
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-W01
- Zoro #
- G625019194
- UPC #
- 850081443209
- Country of Origin
- China
Description
The Teslong AC-W01 Portable Tire Inflator is a versatile cordless air system designed for roadside emergencies, routine tire maintenance, outdoor recreation, and household use. Its dual 22 mm cylinders deliver high-pressure airflow for cars, SUVs, light-duty trucks, motorcycles, bicycles, and sports equipment, while a separate high-volume pump handles air mattresses, pool floats, tents, kayaks, and vacuum storage bags. With a maximum pressure of 150 PSI and airflow up to 44 L/min, the AC-W01 quickly restores tire pressure without a power cord. Select the desired pressure on the top-mounted digital display, start inflation, and the unit automatically stops when it reaches the preset level. Five application modes simplify setup, while selectable PSI, BAR, kPa, and kg/cm2 units support different user preferences. The removable 20V 2.0 Ah lithium-ion battery can be exchanged for continuous operation and works with other compatible tools in Teslong’s 20V system. Its bidirectional 45W USB-C port supports fast battery charging and allows the battery to function as a portable power bank for compatible phones, tablets, and laptops. A hidden high-volume pump delivers up to 270 L/min for large inflatables and reverses airflow to deflate items or compress vacuum-storage bags. Eight integrated LEDs provide a bright white work light and red emergency flashing mode for roadside use, camping, and power outages. The AC-W01 combines fast tire inflation, high-volume air handling, emergency lighting, and portable charging in one compact cordless system for the vehicle, garage, campsite, or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.