Shop TESLONG
Create Account
F6 Pro 4- Way Articulating 6.5mm (0.25") Dual Lens Inspection Camera 5ft (1.5M) w/ 6inch Screen
- Mfr # TFPRO600D65DL155
- Zoro # G025019206
product price:Â
$
729.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFPRO600D65DL155
- Zoro #
- G025019206
- UPC #
- 860014708541
- Country of Origin
- China
Description
The Teslong F6 PRO 4-Way Dual-Lens Articulating Inspection Camera is a professional inspection system engineered for precision, maneuverability, and clear documentation. Designed for automotive, HVAC, plumbing, refrigeration, electrical, aviation, equipment maintenance, and industrial applications, it allows technicians to inspect complex internal spaces without unnecessary disassembly. A responsive joystick provides four-way, 360 Deg control of the articulating camera head, making it easy to steer around obstacles and position the lens on a specific component or defect. The articulation can be locked in place to maintain the selected viewing angle during detailed inspections. Its dual-lens system combines forward and side-view cameras, while split-screen mode displays both perspectives simultaneously for improved orientation and faster diagnosis. The slim 6.5 mm probe offers 5 feet of reach and uses a stiff-but-flexible cable that holds its shape while navigating confined spaces. Both cameras feature 1 MP HD CMOS sensors and wide 90 Deg fields of view. The forward camera focuses from approximately 0.6-4 inches and is surrounded by six adjustable high-intensity LEDs, while an additional LED illuminates the side-view camera. The 6-inch IPS monitor delivers Full HD 1920 x 1080 resolution for sharp real-time viewing. Capture photos and videos in 720p or 1080p and save them directly to the included 32 GB microSD card. Wi-Fi enables remote viewing on compatible smartphones and tablets, while a Mini HDMI port supports connection to an external display. The monitor also provides 180 Deg image rotation, 1.3x and 1.5x digital zoom, a built-in microphone and speaker, and a 1-watt Cree work light. The IP67-rated probe is protected against dust and temporary water immersion. A rechargeable 6000 mAh lithium battery provides approximately 3-4 hours of continuous operation, and the detachable monitor creates a thinner, modular profile for transport and storage. The complete kit includes the monitor, handle and articulating dual-lens probe, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a soft carrying case. The F6 PRO combines precise four-way steering, multi-angle visibility, Full HD viewing, and professional portability in one advanced inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.