Shop CRAFTSMAN
See all product information
Create Account
Hot Glue Gun
- Mfr # CMGL200B
- Zoro # G523785559
original price:Â $55.29 , new price: $49.00 , 11 percent off
new price:Â
$
49.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Format
Smooth Sticks
For Use With
General Purpose Glue Sticks
For Number of Glue Sticks
1
Voltage
20V
Features
Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Motorized Trigger, Retractable Drip Tray, Up to 2.5 Hours of Runtime per Charge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMGL200B
- Zoro #
- G523785559
- UPC #
- 0198706013100
- Country of Origin
- China
Dimensions
- Compatible Glue Stick Diameter
- 7/16 in
- Tool Length
- 6 7/8 in
- Fits Chest Size
- Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Motorized Trigger, Retractable Drip Tray, Up to 2.5 Hours of Runtime per Charge
Details
- Item
- Glue Gun
- Compatible Format
- Smooth Sticks
- For Use With
- General Purpose Glue Sticks
- For Number of Glue Sticks
- 1
- Voltage
- 20V
- Features
- Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Motorized Trigger, Retractable Drip Tray, Up to 2.5 Hours of Runtime per Charge
- Includes
- (3) Interchangeable Nozzles, (5) General Purpose Glue Sticks, Wrench
- Feed
- Manual
- Power Source
- Cordless
- Operation Style
- Finger Trigger
- Feed Design
- Cartridge
- Maximum Operating Temperature
- 365 Degrees F
- Tool Weight
- 1.146 lb
- Standards
- UL Listed
- Temperature Set Points
- 338 Degrees F
- Minimum Operating Temperature
- 221 Degrees F
- Output Rate - Maximum
- 1.75 lb/hr
- Series
- V20
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Compatible Product Type
- General Purpose Glue Sticks
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 365 Degrees F, Minimum Operating Temperature 221 Degrees F, Power Source Cordless, Voltage 20V, Tool Weight 1.146 lb, Series V20, Temperature Set Points 338 Degrees F, Standards UL Listed, Feed Manual, Tool Length 6 7/8 in, Compatible Glue Stick Diameter 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.