TD450S 2-Way Articulating 8.5mm (0.33") Single Lens Inspection Camera 5ft (1.5M) w/4.5inch Screen
- Mfr # TD450SD85L155
- Zoro # G325019210
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD450SD85L155
- Zoro #
- G325019210
- UPC #
- 850081443087
- Country of Origin
- China
Description
The Teslong TD450S Articulating Inspection Camera is a portable, all-in-one system designed for automotive repair, aviation maintenance, HVAC service, plumbing, equipment inspection, and home diagnostics. Its steerable camera probe provides controlled visibility around corners and behind components, helping users inspect confined areas without unnecessary disassembly. An ergonomic control lever provides two-way articulation through a 210 Deg range, allowing the camera head to be directed toward a specific component or defect. The articulation can be locked in position to maintain the selected viewing angle during detailed inspections. Its 5.08-foot stiff-but-flexible probe holds its shape while navigating engine cylinders, aircraft structures, brake systems, wall cavities, machinery, pipes, and other restricted spaces. The 8.5 mm single-lens camera features a 2 MP sensor, 70 Deg field of view, and a working focal range of approximately 0.79-3.94 inches. Eight adjustable high-intensity LEDs surround the camera to illuminate dark inspection areas and reveal surface details. The probe is IP67 rated for protection against dust and temporary water immersion. A built-in temperature-protection system helps safeguard the camera during hot inspections. If the probe temperature exceeds 158 DegF (70 DegC), the TD450S activates an automatic alarm and shutdown function to help prevent heat-related damage. The 4.5-inch display provides an 854 x 480 live view, while photos and videos can be captured in 1280 x 720 or 1920 x 1080 Full HD resolution. Save inspection results directly to the included 32 GB microSD card for maintenance records, customer reports, or later review. A built-in microphone and speaker support audio documentation and playback. The rechargeable 3000 mAh lithium battery provides approximately 3-4 hours of operating time. USB-C charging makes it easy to recharge the unit between inspections. The complete kit includes the TD450S inspection camera, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a protective carrying case. The TD450S combines precise steering, clear Full HD documentation, temperature protection, and portable convenience in one versatile inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.