Zoro Homepage
This item is Discontinued.
Commscope Replacement for Tessco C-6-cpuse-43-ai6 C-6-CPUSE-43-AI6

Replacement for Tessco C-6-cpuse-43-ai6 (Discontinued)

  • Mfr # C-6-CPUSE-43-AI6
  • Zoro # G702913575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-6-CPUSE-43-AI6
Zoro #
G702913575
UPC #
-
Country of Origin
China

Dimensions

Height
22 mm | 0.866 in
Length
158 mm | 6.22 in
Width
75 mm | 2.953 in

Details

Color
Silver
Application
Indoor/Outdoor
Interface
4.3-10 Female
Device Type
Coupler
Peak Power maximum
1 kW
Operating Frequency Band
555 - 2700 MHz
Inner Contact Plating
Silver
Coupling Nut Proof Torque
7 N-m | 61.955 in lb
Operating Temperature
-35 °C to +85 °C (-31 °F to +185 °F)
Coupling
6 dB
Outer Contact Plating
Trimetal
Coupling Tolerance
±1.0dB @ 575-2700 MHz | ±1.1dB @ 555-575 MHz
Average Power maximum
300 W
Relative Humidity
Up to 100%
Reflected Power maximum
40 W

Description

Replacement for Tessco C-6-cpuse-43-ai6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.