4.9" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F
Mfr # 310C
Zoro # G5213083
product price: $14.69
/eaKey Features
Temp. Range (F)
-58 Degrees to 300 Degrees F
Temp. Range (C)
-50 Degrees to 150 Degrees C
Stem Length
4.9 in
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310C
Zoro #
G5213083
UPC #
637623003103
Country of Origin
Korea, Republic of
Dimensions
Stem Length
4.9 in
Manufacturers Warranty Length
3 yr
Display Size
1/2 in H x 3/4 in W
Display Width
0.75 in
Display Height
0.5 in
Digit Height
10 mm
Description
Digital Pocket Thermometer, Side Reading T-Handle Style, Body Style T-Handle, -58 Degrees to 300 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 4.9 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F/+/-1 Degrees C, 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.