Combust Gas Detector, 10 ppm, Aud and Vis
Mfr # 720B
Zoro # G5193352
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Tick Rate, One-Hand Operation
Overall Width
3 in
Overall Height
9 1/2 in
Standards
CE Certified, RoHS
Indicator
Audible, Visual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720B
Zoro #
G5193352
UPC #
637623007200
Country of Origin
Korea, Republic of
Dimensions
Overall Width
3 in
Overall Height
9 1/2 in
Overall Depth
1 3/4 in
Probe Length
16 in
Battery Size
C
Details
Item
Combustible Gas Detector
Features
Adjustable Tick Rate, One-Hand Operation
Standards
CE Certified, RoHS
Indicator
Audible, Visual
Measuring Range
10 ppm
Battery
(3) C Alkaline
Detects
Combustible Gases
Includes
A739 Sensor, Soft Carrying Case
Number of Batteries Required
2
Maximum Operating Temperature
104 Degrees F
Calibration Certificate Type
Available Separately
PPM Detection Range
10 ppm (Methane)
Gases Detected
Butane, Diesel, Gasoline, Kerosene, Methane, Propane
Battery Run Time
20 hr
Alert Type
Sound, Light
Battery Chemistry
Alkaline
Minimum Operating Temperature
-4 Degrees F
Description
Combustible Gas Detector, Calibration Certificate Type Available Separately, Features Adjustable Tick Rate, One-Hand Operation, Gases Detected Butane, Diesel, Gasoline, Kerosene, Methane, Propane, Includes A739 Sensor, Soft Carrying Case, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Detection Range 10 ppm (Methane), Probe Length 16 in, Overall Height 9 1/2 in, Standards CE Certified, RoHS, Overall Depth 1 3/4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.