Zoro Homepage

Combustion Analyzer

  • Mfr # DC711

  • Zoro # G614741822


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Maximum Combustion Efficiency
100 %
Maximum Excess Air Measured
100 %
Minimum Oxygen Measured
0.1 % v/v
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC711
Zoro #
G614741822
UPC #
637623007118
Country of Origin
Korea, Republic of

Dimensions

Manufacturer Warranty Length
3 yr Limited

Details

Item
Combustion Analyzer
Maximum Combustion Efficiency
100 %
Maximum Excess Air Measured
100 %
Minimum Oxygen Measured
0.1 % v/v
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
14 Degrees F
Minimum Carbon Dioxide Measured
0.1 % v/v
Battery Voltage
3.7V
Maximum Oxygen Measured
25 % v/v
Maximum Carbon Monoxide Measured
100,000 ppm
Battery Run Time
6 hr
Includes
A770 Flue Probe, A774 Tubing, A787 Carry-Ing Case, A817 Charger, GK11M Temperature Probe
Minimum Carbon Monoxide Measured
0 ppm
Digital Display Screen Type
LCD with Backlight
Minimum Excess Air Measured
1 %
Minimum Stack Temperature Measured
-58 Degrees F
Maximum Operating Temperature
122 Degrees F
Minimum Combustion Efficiency
0 %
Features
Clear, Easy to Read Screen, Domestic or Commercial, Easy to Navigate Menu System, Easy to use, Durable and Affordable, Hold, Save, Print and Send, Multiple Fuel Options, Pressure and Tightness Test Feature, Upgradeable to Include Nox Sensor
Maximum Carbon Dioxide Measured
25 % v/v
Maximum Stack Temperature Measured
1,832 Degrees F
Calibration Certificate Type
Traceable with data
Selectable Fuel Options
Bagasse, Bituminous Coal, Butane, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood

Description

Combustion Analyzer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.