Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712
Zoro #
G4655926
UPC #
637623007125
Country of Origin
Korea, Republic of
Details
Item
Combustion Flue Gas Analyzer
Combustion Efficiency
0 to 100%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 25%
Replacement Sampling Assembly
A770
Stack Temp.
32 Degrees to 1472 Degrees F
Includes
Flue Probe, K-Type Thermocouple, Mini Pump Protection Filter, Silicone Tubing, Soft Carrying Case
Pressure/Draft
-15 kPa to +15 kPa, -150 mBar to +150 mBar, -60 to +60 In. WC
Battery Type
Rechargeable Ni-MH
Display
LCD
Repair Kit
A794
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Excess Air
0 to 250%
Primary/Ambient Air Temp.
-58 Degrees to 1832 Degrees F (-50 Degrees to 1000 Degrees C)
Features
and Combustible Gas Detector, Differential Thermometer, Functions as a Digital Differential Manometer
Display Type
Digital
Description
Combustion Flue Gas Analyzer, Includes Flue Probe, K-Type Thermocouple, Mini Pump Protection Filter, Silicone Tubing, Soft Carrying Case, Features and Combustible Gas Detector, Differential Thermometer, Functions as a Digital Differential Manometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.