Zoro Homepage

Digital Multimeter, 600 V Max DC, 0 V Max AC, Average, 4,000 Instrument Counts, LCD

  • Mfr # 100

  • Zoro # G4659112


product price: $52.49
/ea

Key Features

Display Type
LCD
Data Hold
No
Instrument Counts
4,000
Includes
Rubber Boot, Test Lead Set
Standards
CE, cULus 61010-1, RoHs Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100
Zoro #
G4659112
UPC #
637623001000
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Width
3.1 in
Battery Size
AA
Depth
1.2 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
No
Instrument Counts
4,000
Includes
Rubber Boot, Test Lead Set
Standards
CE, cULus 61010-1, RoHs Compliant
Auto Power Off
Yes
AC Response
Average
Instrument Safety Rating
CAT II 1000V, CAT III 600V
Multimeter Style
Full Size - Basic Features
Auto Ranging
Yes
Basic DC Accuracy
+/-0.80% of Reading +4 Digits
Calibration Certificate Included
No
Display
LCD
Temp. Range
32 Degrees to 104 Degrees F
Max. AC Amps
10
Max. Ohms
40 megohm
Max. DC Amps
10
Series
TEST PRODUCTS INTL. (R) 100
Phase
No
Maximum AC Current Measurement
10 A
Battery Chemistry
Alkaline
Maximum Operating Temperature
104 Degrees F
Minimum AC Voltage Measurement
0 V
Minimum DC Current Measurement
0 A
AC Response Calculation
Average
Maximum DC Current Measurement
10 A
Maximum AC Voltage Measurement
600 V
Minimum Operating Temperature
32 Degrees F
Computer Interface Connection Type
None
Minimum Temperature Measurement
32 Degrees F
Basic DC Voltage Accuracy
+/-0.5%
Maximum DC Voltage Measurement
600 V
Parameters Measured
AC Voltage, DC Voltage, Resistance
Resistance Measurement Accuracy
+/-0.8%
Basic AC Voltage Accuracy
+/-0.8%
Minimum/Maximum Memory
No
Maximum Storage Temperature
122 Degrees F
Battery Voltage
1.5V
Minimum Storage Temperature
14 Degrees F
Weight
12 oz
Minimum AC Current Measurement
0 A
Battery Access
Yes
Minimum DC Voltage Measurement
0 V
Maximum Temperature Measurement
104 Degrees F
Maximum Resistance Measurement
40 megaohm

Description

Digital Multimeter, Basic AC Voltage Accuracy +/-0.8 Percent, Basic DC Voltage Accuracy +/-0.5 Percent, Data Hold No, Instrument Safety Rating CAT II 1000V, CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Special Features Automatically Switches Between ACV, DCV, Ohms, Single Button Operation, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A, Multimeter Style Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.