Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Vacuum Gauge with Bluetooth

  • Mfr # 608BT

  • Zoro # G115499666


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Standards
CE, cULus Listed, RoHS Compliant
Accuracy
+/-1% of Full Scale
Pressure Resolution
0.01 mbar
Battery Size
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608BT
Zoro #
G115499666
UPC #
637623016080
Country of Origin
Korea, Republic of

Dimensions

Battery Size
9V
For Tubing Diameter
1/4 in
Process Connection Size
1/4 in

Details

Item
Digital Manometers
Includes
9V Battery
Standards
CE, cULus Listed, RoHS Compliant
Accuracy
+/-1% of Full Scale
Pressure Resolution
0.01 mbar
Operating Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
60 in wc
Includes Batteries
Batteries Included
Process Connection Type
Hose Barb
Data Interface
Bluetooth
Number of Digits
4
Includes Low Battery Indicator
Low Battery Indicator
Operating Pressure - Maximum
15 psi
Includes Data Logging
No Data Logging Included
Process Connection Material
Metal
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Process Connections
1
Series
608
Operating Temperature - Maximum
122 Degrees F
Digital Display Type
Backlit LCD
Pressure Type Measured
Differential
Pressure Measurement - Minimum
60 in wc
Display Units
in H2O, kPa, mbar, psi

Description

Digital Manometers, Accuracy +/-1 Percent of Full Scale, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series 608, Data Interface Bluetooth, Display Units in H2O, kPa, mbar, psi, For Tubing Diameter 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.