Temp Pentrtion Probe, -58 to 500F, Teflon

  • Mfr # FK22L

  • Zoro # G8067787


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 500 Degrees
Temp. Range (C)
-50 Degrees to 250 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK22L
Zoro #
G8067787
UPC #
637623200717
Country of Origin
Korea, Republic of

Dimensions

Probe Length
4 in
Probe Wire Length
3 ft 3 in
Probe Dia.
3/32 in
Probe Size
3/32 in x 4 in
Probe Tip Diameter
0.09 in
Cable Length
3 ft 3 in
Probe Diameter
0.094 in

Details

Item
Temperature Penetration Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 500 Degrees
Temp. Range (C)
-50 Degrees to 250 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connection Type
Sub Mini
Probe Contact Material
Stainless Steel
Accuracy
+/-2 Degrees F
Use
Food Penetration
Response Time
4.5 sec to 90% of Reading
For Use With
Oven Baked Foods
Probe Material
PTFE
Minimum Temperature C
-50 Degrees C
Junction Type
Exposed
Probe Bend
Straight
Handle Material
Stainless Steel
Maximum Temperature F
500 Degrees F
For Surfaces
No
Handle Type
Straight Handle
Includes Thermowell
No
For Liquids and Gels
Yes
For Air
Yes
Thermocouple Type
Type K
Head Connection
13.6 mm dia. / M16x0.75 Thread
Temperature Range
-58 Degrees to 500 Degrees F/-50 Degrees to 250 Degrees C
Cable Material
Teflon
Probe Sheath Material
Stainless Steel
Process Mounting
Lumberg Threaded Connector
Connector Type
Sub Mini
Head Material
Stainless Steel
For Application
Solid
For Solids
Yes
Maximum Temperature C
250 Degrees C
For Gases
Yes
Tip Style
Pointed
Minimum Temperature F
-58 Degrees F
Fitting Type
Threaded
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
500 Degrees F
Maximum Temperature °C
250 Degrees C
Maximum Temperature °C
250 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
500 Degrees F

Description

Temperature Penetration Probe, Type K, Exposed, For Application Solid, Lumberg Threaded Connector, Mini Plug, Probe Size 3/32 in x 4 in, Cable Length 3 ft 3 in, -58 Degrees to 500 Degrees F/-50 Degrees to 250 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.