Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # GK13M

  • Zoro # G4706536


product price: $18.99
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-165 Degrees to 400 Degrees
Temp. Range (C)
-100 Degrees to 204 Degrees
Probe Length
4 ft
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK13M
Zoro #
G4706536
UPC #
637623200366
Country of Origin
Korea, Republic of

Dimensions

Probe Length
4 ft
Probe Wire Length
4 ft
Wire Length
4 ft.
Manufacturers Warranty Length
90 Days Limited
Probe Dia.
3/16 in
Probe Diameter
0.188 in
Cable Length
4 ft
Probe Tip Diameter
0.05 in
Probe Size
3/16 in x 4 ft

Details

Item
Immersion Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-165 Degrees to 400 Degrees
Temp. Range (C)
-100 Degrees to 204 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Sub Mini
Probe Connection Type
Sub Mini
Accuracy
+/-4 Degrees F
Use
Air or Gas, Liquids
Response Time
4.5 sec to 90% of Reading
Includes
Plug and Probe
Temperature Measuring Element
K Thermocouple
Head Connection
13.6 mm dia. / M16x0.75 Thread
For Liquids and Gels
Yes
For Air
Yes
Tip Style
Flat with Taper
Head Material
Alumel, Chromel
Maximum Temperature C
204 Degrees C
Probe Sheath Material
Teflon
Minimum Temperature C
-40 Degrees C
Minimum Temperature F
-40 Degrees F
Probe Bend
Flexible
Includes Thermowell
No
Thermocouple Type
Type K
Junction Type
Exposed
Maximum Temperature F
400 Degrees F
For Surfaces
Yes
For Gases
Yes
For Solids
No
Connector Type
Sub Mini
Cable Material
Teflon
Temperature Range
-40 Degrees to 400 Degrees F/-40 Degrees to 204 Degrees C
For Application
Air, Liquid, Surface
Fitting Type
Bayonet
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
400 Degrees F
Maximum Temperature °C
204 Degrees C
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
400 Degrees F
Maximum Temperature °C
204 Degrees C

Description

Immersion Temperature Probe, Type K, Exposed, For Application Air, Liquid, Surface, Mini Plug, Probe Size 3/16 in x 4 ft, Cable Length 4 ft, -40 Degrees to 400 Degrees F/-40 Degrees to 204 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.