Zoro Homepage

TrendingSoftware, , 9080/9080-Ex

  • Mfr # A9084

  • Zoro # G701800142


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/2 in
Compatible Product Type
Vibration Testers
Product Type
TPI Full Blown Trending Software
Features
Record 10 Readings per Asset, Unlimited Number of Assets, Up to 1,000 Assets Per Route
Frequency - Maximum
1 kHz (ISO), 10 kHz (BDU), 10 kHz (g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9084
Zoro #
G701800142
UPC #
637623190841
Country of Origin
United Kingdom

Dimensions

Overall Length
1 1/2 in

Details

Item
TPI Full Blown Trending Software
Compatible Product Type
Vibration Testers
Product Type
TPI Full Blown Trending Software
Features
Record 10 Readings per Asset, Unlimited Number of Assets, Up to 1,000 Assets Per Route
Frequency - Maximum
1 kHz (ISO), 10 kHz (BDU), 10 kHz (g)
Frequency - Minimum
10Hz, 10kHz, 2/10Hz

Description

TPI Full Blown Trending Software, Product Type TPI Full Blown Trending Software, Compatible with Manufacturer Model Number 9080, 9080-Ex, A9081A, A9086, A9101, Compatible Product Type Vibration Testers, Overall Length 1 1/2 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Frequency - Maximum 1 kHz (ISO), 10 kHz (BDU), 10 kHz (g), Frequency - Minimum 10Hz, 10kHz, 2/10Hz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.