Vibration Meter, +/-5%Acc, OLED
Mfr # 9080K1
Zoro # G101800315
product price: $1,741.99
/ea
Free Shipping & Returns
Key Features
Acceleration Range
0 to 50g
Frequency Range (Hz)
1kHz to 10kHz Bearing Analysis, 2/10Hz to 1kHz ISO, 2Hz to 10kHz Total g
Temp. Range (F)
32 Degrees F to 122 Degrees F
Velocity
393.6in/s, 9999mm/s
Bearing/Gear Check
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080K1
Zoro #
G101800315
UPC #
637623090813
Country of Origin
Korea, Republic of
Dimensions
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Battery Size
AA
Description
Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0 g, Acceleration Measurement - Maximum 50 g, Number of Records Stored 10,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50 g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.