Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Tester, 720mm/sec Velocity

  • Mfr # 9080-EX

  • Zoro # G2110031


product price: $4,089.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
1 to 1000 mV/g
Frequency Range (Hz)
10 Hz to 10 kHz
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
720mm/sec
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080-EX
Zoro #
G2110031
UPC #
637623390807
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Vibration Tester
Acceleration Range
1 to 1000 mV/g
Frequency Range (Hz)
10 Hz to 10 kHz
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
720mm/sec
Bearing/Gear Check
Yes
Battery Type
(2) AA
Auto Power Off
Yes
Temp. Range (C)
0 Degrees to 50 Degrees
Data Hold
No
Special Features
Intrinsically Safe, Color Display
Display
Full Color OLED
Includes
Nylon Case
Calibration Certificate
Yes
Accuracy
+/-5%
Interface
USB
Maximum Velocity Measured
999.9 in/sec
Minimum Velocity Measured
0.001 in/sec
Digital Display Screen Type
OLED
Batteries Included
Yes
Frequency Ranges
2 Hz to 10 kHz, 2/10 Hz to 1 kHz
Acceleration Measurement - Maximum
1,000 mV/g
Testing Functions
Acceleration, Bearing Damage, Displacement, Velocity
Velocity Max Resolution
0.001 in/sec
Number of Batteries Required
2
Battery Run Time
50 hr
Minimum Operating Temperature
-4 Degrees F
Displacement Max Resolution
0.01 mi
Maximum Displacement Measured
20,000 mi
Acceleration Measurement - Minimum
1 mV/g
Minimum Displacement Measured
0.01 mi
Number of Records Stored
10,000
Alert Type
Vibration
Calibration Certificate Type
Available Separately
Features
800 Line FFT, Bluetooth, Headphones, Intrinsically Safe Cable Mounted, IP67, ISO Built-In Alarms
Acceleration Max Resolution
50 g
Maximum Operating Temperature
104 Degrees F

Description

Vibration Tester, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 1 mV/g, Acceleration Measurement - Maximum 1,000 mV/g, Number of Records Stored 10,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50 g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.