Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Tester, 720mm/sec Velocity

  • Mfr # 9080K2

  • Zoro # G0614962


product price: $2,445.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
1 to 1000 mV/g
Frequency Range (Hz)
10 Hz to 10 kHz
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
720mm/sec
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080K2
Zoro #
G0614962
UPC #
637623290800
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Vibration Tester
Acceleration Range
1 to 1000 mV/g
Frequency Range (Hz)
10 Hz to 10 kHz
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
720mm/sec
Bearing/Gear Check
Yes
Accuracy
+/-5%
Data Hold
No
Calibration Certificate
Yes
Temp. Range (C)
0 Degrees to 50 Degrees
Battery Type
(2) AA
Special Features
Color Display
Display
Full Color OLED
Includes
Protective Boot, Strobe
Auto Power Off
Yes
Interface
USB
Acceleration Measurement - Maximum
1,000 mV/g
Calibration Certificate Type
Available Separately
Alert Type
Vibration
Features
800 Line FFT, Bluetooth, IP67, ISO Built-In Alarms
Acceleration Max Resolution
50 g
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Velocity Max Resolution
0.001 in/sec
Acceleration Measurement - Minimum
1 mV/g
Minimum Operating Temperature
32 Degrees F
Displacement Max Resolution
0.01 mi
Minimum Displacement Measured
0.01 mi
Battery Run Time
20 hr
Number of Records Stored
10,000
Maximum Velocity Measured
999.9 in/sec
Frequency Ranges
1 kHz to 10 kHz, 2 Hz to 1 kHz
Number of Batteries Required
2
Maximum Displacement Measured
20,000 mi
Testing Functions
Acceleration, Bearing Damage, Displacement, Velocity
Minimum Velocity Measured
0.001 in/sec
Digital Display Screen Type
OLED

Description

Vibration Tester, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 1 mV/g, Acceleration Measurement - Maximum 1,000 mV/g, Number of Records Stored 10,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50 g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.