Shop TEST PRODUCTS INTERNATIONAL
See all product information
Create Account
Vibration Tester w/ Cert of Calibration
- Mfr # 9085CRT
- Zoro # G123396728
product price:Â
$
2,869.99
/ea
Free Shipping & Returns
Key Features
Includes
Accelerometer Cable and Accelerometer and magnet, Carry Case, Charging pad, Cord, Docking Cradle and USB Cable
Maximum Velocity Measured
9,999 in/sec
Features
Collect Vibration and Temperature Data, ISO Built-In Alarms, Trend Data Using C-Trend II Software, Wireless Charging
Calibration Certificate Type
NIST
Accuracy
+/-5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9085CRT
- Zoro #
- G123396728
- UPC #
- 637623290855
- Country of Origin
- Korea, Republic of
- Includes
- Accelerometer Cable and Accelerometer and magnet, Carry Case, Charging pad, Cord, Docking Cradle and USB Cable
- Maximum Velocity Measured
- 9,999 in/sec
- Features
- Collect Vibration and Temperature Data, ISO Built-In Alarms, Trend Data Using C-Trend II Software, Wireless Charging
- Calibration Certificate Type
- NIST
- Item
- Vibration Tester w/ Cert of Calibration
- Accuracy
- +/-5%
- Auto Power Off
- Yes
- Maximum Operating Temperature
- 122 Degrees F
- Minimum Velocity Measured
- 0.1 in/sec
- Batteries Included
- Yes
- Battery Run Time
- 50 hr
- Bearing/Gear Check
- Yes
- Minimum Operating Temperature
- 32 Degrees F
- Frequency Ranges
- 1 kHz to 10 kHz (BDU), 10 Hz to 1 kHz (g), 2/10 Hz to 1 kHz (ISO)
- Alert Type
- Digital Display
- Testing Functions
- Acceleration, Bearing Damage, Velocity
- Digital Display Screen Type
- OLED
- Interface
- Wireless, USB
Dimensions
- Manufacturer Warranty Length
- 3 yr
- Fits Chest Size
- Collect Vibration and Temperature Data, ISO Built-In Alarms, Trend Data Using C-Trend II Software, Wireless Charging
Description
Vibration Tester w/ Cert of Calibration, Accuracy +/-5 Percent, Maximum Velocity Measured 9,999 in/sec, Minimum Velocity Measured 0.1 in/sec, Auto Power Off Yes, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Digital Display, Battery Run Time 50 hr, Calibration Certificate Type NIST, Digital Display Screen Type OLED, Manufacturer Warranty Length 3 yr, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Bearing/Gear Check Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.