Wireless Accelerometer, Plastic
- Mfr # 9075
- Zoro # G223389040
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Features
Remote Vibration Readings with the Free View App, Unbalance, Misalignment or Looseness, in Addition to the Bearing Condition, View Readings as ISO, BDU, Displacement and Total (G), View the FFT, VA Bands and Time Waveform, Wireless Charging
Product Type
Wireless Accelerometer
Frequency - Minimum
2 Hz
Frequency - Maximum
10 kHz
Includes
A9073 Magnet, Wireless Charger and Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9075
- Zoro #
- G223389040
- UPC #
- 637623090752
- Country of Origin
- Korea, Republic of
- Features
- Remote Vibration Readings with the Free View App, Unbalance, Misalignment or Looseness, in Addition to the Bearing Condition, View Readings as ISO, BDU, Displacement and Total (G), View the FFT, VA Bands and Time Waveform, Wireless Charging
- Product Type
- Wireless Accelerometer
- Item
- Wireless Accelerometer
- Frequency - Minimum
- 2 Hz
- Frequency - Maximum
- 10 kHz
- Includes
- A9073 Magnet, Wireless Charger and Cable
Dimensions
- Fits Chest Size
- Remote Vibration Readings with the Free View App, Unbalance, Misalignment or Looseness, in Addition to the Bearing Condition, View Readings as ISO, BDU, Displacement and Total (G), View the FFT, VA Bands and Time Waveform, Wireless Charging
Description
Wireless Accelerometer, Product Type Wireless Accelerometer, Frequency - Maximum 10 kHz, Frequency - Minimum 2 Hz, Includes A9073 Magnet, Wireless Charger and Cable, Features Remote Vibration Readings with the Free View App, Unbalance, Misalignment or Looseness, in Addition to the Bearing Condition, View Readings as ISO, BDU, Displacement and Total (G), View the FFT, VA Bands and Time Waveform, Wireless Charging
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.