BNC Coaxial Cable, BNC Male to Male Computer and Lab 93 Ohm, 24"

  • Mfr # 62-024-1M

  • Zoro # G6539255


product price:  $9.95
/ea

Key Features

Plug and Connector Description
BNC Male to Male Computer and Lab 93 Ohm
Length
24"
Color
Insulation: Natural, Jacket: Black
Application
Indoors
Features
UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-024-1M
Zoro #
G6539255
UPC #
637623500299
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"

Details

Item
BNC Coaxial Cable
Plug and Connector Description
BNC Male to Male Computer and Lab 93 Ohm
Color
Insulation: Natural, Jacket: Black
Application
Indoors
Features
UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors

Description

BNC Cable,RG62/U,Male/BNC Male,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.