Zoro Homepage

Carbon Monoxide Alarm, 85 dB, Alkaline

  • Mfr # 780

  • Zoro # G813370380


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Power Source
Removable Battery
Maximum Operating Temperature
104 Degrees F
Features
Test Button
Includes
(2) Mounting Screws
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G813370380
UPC #
637623007804
Country of Origin
Korea, Republic of

Dimensions

Battery Size
AAA

Description

Personal CO monitor

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.