Zoro Homepage

Cat III, 600V Crocodile Clip Set

  • Mfr # A068

  • Zoro # G7348113


product price: $14.95
/ea

Key Features

Plug and Connector Description
Female Banana Plug
Length
83mm
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A068
Zoro #
G7348113
UPC #
637623100680
Country of Origin
Korea, Republic of

Dimensions

Length
83mm

Details

Item
Modular Safety Crocodile Clip
Plug and Connector Description
Female Banana Plug
Max Amps
10A

Description

Cat III,600V Crocodile Clip Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.