Fully Insulated Crocodile Clip, 4mm Male Banana Plug, 97.8mm, Red

  • Mfr # A066R

  • Zoro # G7348098


product price:  $7.89
/ea

Key Features

Plug and Connector Description
4mm Male Banana Plug
Length
97.8mm
Color
Red
Max Amps
16mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A066R
Zoro #
G7348098
UPC #
637623120664
Country of Origin
Korea, Republic of

Dimensions

Length
97.8mm

Details

Item
Fully Insulated Crocodile Clip
Plug and Connector Description
4mm Male Banana Plug
Color
Red
Max Amps
16mA

Description

Red 1000V Insulated Crocodile Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.