Test Products Intl.

Gas Detector, CO, 0 to 999ppm, 32 to 104 F

Test Products Intl. Gas Detector, CO, 0 to 999ppm, 32 to 104 F 770
Hover or click to zoom Tap to zoom
Key Features
  • Item: Carbon Monoxide Detector
  • Carbon Monoxide Measurement Range (PPM): 0 to 999 ppm
  • Includes: Meter
  • Display: LCD
  • Temp. Range: 32F to 104F
  • Power Source: (2) AA Alkaline Batteries
  • Special Features: Adjustable Audible Alarm
  • Sensor Life: 2 yr
See full product details
$158.96

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Test Products Intl. #770 Specifications

  • Item: Carbon Monoxide Detector
  • Carbon Monoxide Measurement Range (PPM): 0 to 999 ppm
  • Includes: Meter
  • Display: LCD
  • Temp. Range: 32F to 104F
  • Power Source: (2) AA Alkaline Batteries
  • Special Features: Adjustable Audible Alarm
  • Sensor Life: 2 yr
  • Product Type: Carbon Monoxide Detector
  • Display Type: LCD
  • Country of Origin (subject to change): Korea, Republic of

Description

Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 999 ppm, Temp. Range 32F to 104F, Display LCD, Sensor Life 2 yr, Power Source (2) AA Alkaline Batteries, Special Features Adjustable Audible Alarm, Includes Meter

Restrictions and Compliance

  • Hazardous material

Reviews of Test Products Intl. #770

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.