Shop TEST PRODUCTS INTERNATIONAL
See all product information
Create Account
Flue Gas Analyzer w/ HydroCarbon Test
- Mfr # DC711HC
- Zoro # G223388289
product price:Â
$
1,539.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
2
Includes
A770 Flue Probe, A774 Tubing, A817 Charger, Carrying Case, GK11M Temperature Probe
Minimum Carbon Monoxide Measured
0 ppm
Display Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC711HC
- Zoro #
- G223388289
- UPC #
- 637623027116
- Country of Origin
- Korea, Republic of
- Item
- Flue Gas Analyzer w/ HydroCarbon Test
- Minimum Operating Temperature
- 14 Degrees F
- Number of Batteries Required
- 2
- Includes
- A770 Flue Probe, A774 Tubing, A817 Charger, Carrying Case, GK11M Temperature Probe
- Minimum Carbon Monoxide Measured
- 0 ppm
- Batteries Included
- Yes
- Maximum Stack Temperature Measured
- 1,472 Degrees F
- Minimum Combustion Efficiency
- 0 %
- Minimum Excess Air Measured
- 1 %
- Maximum Operating Temperature
- 122 Degrees F
- Features
- Differential Temperature for Flow and Return or Radiator Balancing, Easy to Read Screen Easy to Navigate Menu System, Easy to use, Durable and Affordable, Pressure and Tightness Test Feature, Upgradeable to include NOx Sensor
- Calibration Certificate Type
- Not Certified
- Battery Voltage
- 3.7V
- Maximum Carbon Monoxide Measured
- 100,000 ppm
- Maximum Combustion Efficiency
- 100 %
- Minimum Stack Temperature Measured
- 1 Degrees F
- Maximum Excess Air Measured
- 101 %
- Digital Display Screen Type
- LCD with Backlight
Dimensions
- Display Size
- 4 in
- Manufacturer Warranty Length
- 3 yr Limited
- Fits Chest Size
- Differential Temperature for Flow and Return or Radiator Balancing, Easy to Read Screen Easy to Navigate Menu System, Easy to use, Durable and Affordable, Pressure and Tightness Test Feature, Upgradeable to include NOx Sensor
Description
Flue Gas Analyzer w/ HydroCarbon Test, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 100,000 ppm, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 101 Percent, Minimum Excess Air Measured 1 Percent, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Maximum Stack Temperature Measured 1,472 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.