HDMI Male to HDMI Male, Black, 2 M Long

  • Mfr # CT001148

  • Zoro # G6622309


product price:  $23.95
/ea

Key Features

Cable Type
HDMI
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT001148
Zoro #
G6622309
UPC #
637623500732
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.6 ft.

Details

Cable Type
HDMI
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
UL20276
Item
HDMI Male to HDMI Male,Black,2 M Long
Connector Type
HDMI Male/HDMI Male
Features
Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability.
Shielded / Unshielded
Shielded

Description

HDMI Male to HDMI Male,Black,2 M Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.