Low Level CO monitor
Mfr # 777
Zoro # G516555909
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Battery Voltage
3.7V
Low Battery Indicator
Yes
Maximum Carbon Dioxide Measured
999 ppm
Testing Functions
Gas Analysis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777
Zoro #
G516555909
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Manufacturer Warranty Length
2 yr
Details
Item
Indoor Air Quality Meter
Power Source
Battery
Battery Voltage
3.7V
Low Battery Indicator
Yes
Maximum Carbon Dioxide Measured
999 ppm
Testing Functions
Gas Analysis
Gases Detected
Carbon Monoxide
Features
One Button Operation
Includes
Belt clip
Maximum Carbon Monoxide Measured
1,000 ppm
PPM Accuracy
+/-5ppm or 5% of Reading whichever is Greater
Calibration Certificate Type
Available Separately
Minimum Carbon Monoxide Measured
0 ppm
Digital Display Screen Type
LCD
Battery Chemistry
Lithium
Alert Type
Sound, Vibration, Digital Display
Description
Indoor Air Quality Meter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.