Zoro Homepage

Modular Sprung Hook Set, Female Banana Plug, 137mm, Red

  • Mfr # A038R

  • Zoro # G7347818


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Plug and Connector Description
Female Banana Plug
Length
137mm
Color
Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A038R
Zoro #
G7347818
UPC #
637623120381
Country of Origin
Korea, Republic of

Dimensions

Length
137mm

Details

Item
Modular Sprung Hook Set
Plug and Connector Description
Female Banana Plug
Color
Red
Max Amps
10A

Description

Red Sprung Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.