Zoro Homepage

Mulit-meter upper level unit

  • Mfr # 193A

  • Zoro # G309161737


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage (AC)
1000V
Duty Cycle
0.0 to 99.9%
Max. DC Amps
10A
Max. AC Amps
10A
Temp. Range
2462°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193A
Zoro #
G309161737
UPC #
637623001932
Country of Origin
Korea, Republic of

Details

Voltage (AC)
1000V
Duty Cycle
0.0 to 99.9%
Max. DC Amps
10A
Max. AC Amps
10A
Temp. Range
2462°F
Frequency Range (Hz)
10MHz
Basic DC Accuracy
0.001
Capacitance Range
10000mF
Resistance (Ohms)
40MΩ (Max)
Maximum DC Voltage Measurement
1000V

Description

multi-meter with automotive electric functions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.